Shop All Sorbents
Brady
Sorbents, 20 gal (US), 15 in x 19 in, Oil, White, Polypropylene
Mfr # SPC500
Zoro # G6102047
original price:
$58.49
5% off
new price: $55.49
/pk 100, $0.55/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 20 gal (US)
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7.5 in |
Perforation Along Width | 7 1/2 in |
Description
Convenient and cost-effective, the original SPC absorbent from Brady is a popular oil only line for industrial or marine use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOP Smooth 14 Oz. Hand Cleaner (12)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Rayon, PK12, BWKRM03024S (BWKRM03024S)
- SORBO Swivel TBar 22 Inch (1963)
- VIKAN 755mm Flexible Handle, 1 1/8 in Dia, natural, Stainless Steel (53515)
- BRADY Sorbents, 35 gal (US), 15 in x 19 in, Oil, White, Polypropylene (SPC100)
- BRADY Sorbents, 30 gal (US), 15 in x 19 in, Oil, White, Polypropylene (SPC300)
- BRADY Sorbents, 51 gal (US), 15 in x 19 in, Oil, White, Polypropylene (SPC200)
- BRADY Sorbents, 49 gal (US), 30 in x 150 ft, Universal, Gray, Polypropylene (MRO30)
- BRADY Sorbents, 26 gal (US), 15 in x 19 in, Oil, White, Polypropylene (MXO1000)
- BRADY Sorbents, 24 gal (US), 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15P)
- SPILLTECH Sorbents, 41 gal, 30 in x 30 in, Oil, White, Polypropylene (WPKF50H)
- Brady Sorbents