Shop All Sorbents
Brady
Sorbents, 20 gal, 15 in x 19 in, Harsh Chemicals, Green, Polypropylene
Mfr # SPCUN1719
Zoro # G2852744
product price: $145.79
/pk 100, $1.46/ea
Free Shipping & Returns
$145.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 20 gal
- Material Polypropylene
- Color Green
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Chemical, Size 15 in x 19 in, Volume Absorbed Per Pad 25 oz, Volume Absorbed per Pkg. 20 gal, Color/Pattern Green, Material Polypropylene, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch-Brite‚Ñ¢ Medium Duty Scrubbing Sponge, Yellow/Green, 10 Sponges - 74CC (MMM74CC)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Red, Plastic (41974)
- TUBTRUGS TUBTRUG MEDIUM (SP26SKBL)
- DIAMOND MAGIC Stain Remover Quart (DiamondMagic QUART)
- BRADY Sorbents, 39 gal, 30 in x 150 ft, Harsh Chemicals, Green, Polypropylene (SPCUN3800)
- BRADY Sorbents, 81 gal, 3 in x 42 in, Universal, White, Polypropylene (BSC40)
- BRADY Sorbents, 31 gal, 15 in x 19 in, Oil, White, Polypropylene (SXT200)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (OP100)
- BRADY Sorbents, 11 gal, 7 1/2 in x 10 in, Harsh Chemicals, Green, Polypropylene (SRPH200)
- BRADY Sorbents, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT300)
- SPILFYTER Sorbents, 20 gal, 18 in x 18 in, HazMat, Yellow, Polypropylene (S2-62)
- Brady Sorbents