Shop All Sorbents
Brady
Sorbents, 20 gal, 15 in x 17 in, Oil, White, Polypropylene
Mfr # BPO100
Zoro # G4714446
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 20 gal
- Color White
- Perforations Yes
- Size 15 in x 17 in
- Fluids Absorbed Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 17 in |
Length | 17 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 17 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 17 in, Volume Absorbed Per Pad 25 oz, Volume Absorbed per Pkg. 20 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Mini Twin Centerpull Tissue Dispenser (56518)
- RUBBERMAID COMMERCIAL Bi-Level Deck Scrub Brush, Poly Fibers, 10 Plastic Block, Tapered Hole (FG633700BLUE)
- RUBBERMAID COMMERCIAL 40 in L Extension Pole, Quick Connect Connection, Yellow/Black (FGQ74500YL00)
- LIVI Bathroom Tissue, Bright White, 80 PK (SOL21547)
- BRADY Sorbents, 34 gal, 15 in x 17 in, Oil, White, Polypropylene (BPO200)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Oil, White, Polypropylene (BRO150)
- BRADY Sorbents, 17 gal, 15 in x 17 in, Oil, White, Polypropylene (BPO500)
- BRADY Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO30-DP)
- BRADY Sorbents, 71 gal, 8 in x 10 ft, Universal, Green, Polypropylene (SPCUN810)
- BRADY Sorbents, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MRO300)
- WYK Sorbent, Super, Flip Top Pail, 18 lb. (2028T)
- Brady Sorbents