Shop All Sorbents
Brady
Sorbents, 19 gal, 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # UXT100
Zoro # G3953363
product price: $93.59
/pk 100, $0.94/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 19 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 24 oz, Volume Absorbed per Pkg. 19 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMREP Zep Commercial Cherry Bomb Hand Cleaner - 48 oz. Bottle, 4/Case - ZUCBHC484 (ZUCBHC484)
- CONCROBIUM Liquid Mold Stain Remover, Jug, 2 PK (629489)
- UNGER Nifty Nabbers, 18", Steel and Rubber Fingers BKGN, PK 5 (UNGNN400CT)
- WIPE-A-WAY Wipe-A-Way Center Pull Dispenser, Black (WA-FAC-DISP)
- BRADY Sorbents, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT300)
- BRADY Sorbents, 18 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (UXT15P)
- BRADY Sorbents, 31 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT200)
- BRADY Sorbents, 38 gal, 30 in x 200 ft, Oil, White, Polypropylene (OP350-200P)
- BRADY Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (ENV100)
- BRADY Sorbents, 34 gal, 15 in x 17 in, Harsh Chemicals, Yellow, Polypropylene (BPH200)
- 3M Sorbents, 34.5, White, 100 PK (50051138289916)
- Brady Sorbents