Shop All Sorbents
Brady
Sorbents, 19.5 gal (US), 15 in x 19 in, Oil, White, Polypropylene
Mfr # SXT100
Zoro # G1253944
original price:
$91.14
10% off
new price: $81.89
/pk 100, $0.82/ea
Free Shipping & Returns
Not eligible for select promotions
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 19.5 gal (US)
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7.5 in |
Perforation Along Width | 7 1/2 in |
Description
SXT Oil absorbents are high performance, laminated, oil only sorbents designed to handle petroleum-based spills especially for high abrasion applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARKLE Sparkle Paper Towels, 2 PK (22272)
- REMCO VIKAN Yellow 24" Squeegee Head (77146)
- HUSKY Contractor Trash Bags, 42 gal, 32.75 in x 45.125 in, 3 mil, Heavy Duty, Black, 32 Pack (HC42WC032B)
- BOARDWALK 54 in L Deck Mop, White, Cotton, PK6, BWK132C (BWK132C)
- BRADY Sorbents, 31.5 gal (US), 15 in x 19 in, Oil, White, Polypropylene (SXT200)
- BRADY Sorbents, 18 gal (US), 15 in x 150 ft, Oil, White, Polypropylene (SXT15P)
- BRADY Sorbents, 37 gal (US), 30 in x 150 ft, Oil, White, Polypropylene (SXT30DP)
- BRADY Sorbents, 12 gal (US), 3 in x 48 in, Universal, Brown, Polypropylene (MS-412)
- BRADY Sorbents, 20 gal (US), 15 in W x 17 in L, Chemical, Yellow, Polypropylene (BPH100)
- BRADY Sorbents, 24.5 gal (US), 15 in x 19 in, Oil, White, Polypropylene (ENV500)
- SPILLTECH Sorbents, 8 gal, 5 in x 50 ft, Universal, Gray, Polypropylene (GRFF50H)
- Brady Sorbents