Shop All Sorbents
Brady
Sorbents, 19 gal, 15 in x 150 ft, Oil, White, Polypropylene
Mfr # OP315P
Zoro # G5709304
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 19 gal
- Volume Absorbed (Pack, Each) 19 gal/pk
- Material Polypropylene
- Color White
- Weight 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 1,800 in |
Perforated Size | 15 in x 18 in |
Perforation Along Length | 18 in |
Roll Width | 15 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 150 ft, Volume Absorbed per Pkg. 19 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 15 in x 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Automatic Spray Refill, Hawaiian, PK6 (306031)
- DIAL 1000 ml Foam Hand Soap Pump Bottle (16722)
- SPARTAN CHEMICAL SD-20 5 Gallon Citrus Scent All-Purpose Degreaser (002005)
- SPARTA Bottle Brush, Blue, Polypropylene (40000EC14)
- BRADY Sorbents, 34 gal, 15 in x 17 in, Universal, Gray, Polypropylene (BPU200)
- BRADY Sorbents, 30 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP100)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, Gray, Polypropylene (MRO100-B)
- BRADY Sorbents, 71 gal, 8 in x 10 ft, Universal, Green, Polypropylene (SPCUN810)
- BRADY Sorbents, 28 gal, 18 in x 18 in, Oil, White, Polypropylene (OIL1818)
- BRADY Sorbents, 51 gal, 15 in x 19 in, Oil, White, Polypropylene (ENV200)
- BSC PREFERRED Vermiculite 2A - Medium (S-11569)
- Brady Sorbents