Shop All Sorbents
Brady
Sorbents, 18 gal, 15 in x 150 ft, Universal, Gray, Polypropylene
Mfr # UXT15P
Zoro # G3999947
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 18 gal
- Material Polypropylene
- Color Gray
- Weight 15 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 150 ft |
Perforated Size | 18 in |
Roll Width | 15 in |
Perforation Along Length | 18 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed per Pkg. 18 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 18 in Grabber, Black, Red (NN40R)
- TORNADO Filter Bag, Use with Quad Head Air Vac (90488)
- TANIS Tube and Pipe Brush, 3 1/4 in L Handle, 1 in L Brush, Silver, Polypropylene, 6 1/2 in L Overall (06251)
- MONARCH Shop Towels 100 Pack Red, 100PK (AT-STB100-BG)
- BRADY Sorbents, 31 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT200)
- BRADY Sorbents, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT300)
- BRADY Sorbents, 37 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (UXT30DP)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO350-DP)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, Gray, Polypropylene (MRO100-B)
- BRADY Sorbents, 12 gal, 3 in x 48 in, Harsh Chemicals, Black, Red, Yellow, Polypropylene (CH412)
- PIG Sorbents, 3 gal, 22 in Dia., Universal, Gray, Polypropylene (25103)
- Brady Sorbents