Shop All Sorbents
Brady
Sorbents, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # UXT300
Zoro # G5546091
product price: $90.89
/pk 100, $0.91/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 17 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 21 oz, Volume Absorbed per Pkg. 17 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 13 gal Trash Bags, 24 in x 27 1/2 in, Extra Heavy-Duty, 0.78 mil, White, 100 PK (78526)
- PFERD 16" Heavy Duty Street Broom - Red Palmyra Fill, 5" Trim (89351)
- HARPER Corn Broom, Light Duty, 10", 39" Metal Hndl (466)
- PROTEAM HEPA Motor Housing, 1500XP, Charcoal (107257)
- BRADY Sorbents, 18 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (UXT15P)
- BRADY Sorbents, 31 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT200)
- BRADY Sorbents, 19 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT100)
- BRADY Sorbents, 41 gal, 30 in x 30 in, Universal, Gray, Polypropylene (MRO50)
- BRADY Sorbents, 35 gal, 15 in x 19 in, Oil, White, Polypropylene (SPC100)
- BRADY Sorbents, 32 gal, 16 in x 18 in, Universal, White, Polypropylene (RFDP300)
- PIG Sorbents, 0 gal, 15 in x 20 in, Universal, Gray, Polypropylene (25200)
- Brady Sorbents