Shop All Sorbents
Brady
Sorbents, 17 gal, 15 in x 17 in, Universal, Gray, Polypropylene
Mfr # BPU500
Zoro # G4712206
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 17 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 17 in |
Length | 17 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 17 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 17 in, Volume Absorbed Per Pad 21 oz, Volume Absorbed per Pkg. 17 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERCAREROYAL Royal Large Stainless Steel Sponge, PK72 (S775/6)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black, PK10 (FG750127)
- SIMPLE GREEN Industrial Cleaner And Degreaser, 55 Gal Drum, Liquid, Clear (0100000113455)
- PRAIRIE VIEW INDUSTRIES Prairie View RH6128 Aluminum Recipe Holders - 11 x 6 x 8 in. (RH6128)
- BRADY Sorbents, 20 gal, 15 in x 17 in, Universal, Gray, Polypropylene (BPU100)
- BRADY Sorbents, 34 gal, 15 in x 17 in, Universal, Gray, Polypropylene (BPU200)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (BRU150)
- BRADY Sorbents, 19 gal, 15 in x 150 ft, Oil, White, Polypropylene (OP315P)
- BRADY Sorbents, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15)
- BRADY Sorbents, 12 gal, 3 in x 48 in, Harsh Chemicals, Black, Red, Yellow, Polypropylene (CH412)
- CONDOR Sorbents, 11 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP93)
- Brady Sorbents