Shop All Sorbents
Brady
Sorbents, 15 in W x 19 in L, Black on Green, Polypropylene
Mfr # HAZ200
Zoro # G708584700
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Black on Green
- Size 15 in W x 19 in L
- Length 19 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in W x 19 in L |
Length | 19 in |
Width | 15 in |
Details
Item | Sorbents |
Material | Polypropylene |
Color | Black on Green |
Sorbent Capacity | 22 gal (US) |
Includes | 200 Pads |
Application | Absorbents and Spill Control |
Features | Dimpled;Low-Linting |
Volume Absorbed Per Sock/Boom | 22 gal |
Description
HAZWIK High-Visibility Absorbents combine effective absorbency and hazardous-materials messaging in one convenient solution. Surfactant-treated polypropylene picks up a wide range of aggressive chemicals, including hydrofluoric acid. Bright color and printed message alert workers to the presence of hazardous materials and waste. Green coverstock identifies product for proper separation and disposal, and reduces likelihood of linting or tearing. Light weight: specifically designed for smaller leaks, drips and spills. Perforations reduce waste by allowing you to use only what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Blue, Plastic, 2 Openings (5DMY7)
- SPILFYTER Sorbents, 97 gal, 3 in x 48 in, Universal, White, Cellulose (150304)
- TENNANT Exhuast Microfilter, Use w/5PFT1, PK6 (9007800)
- HOUSE Chain Cleaning Brush; Red (HO679758)
- BRADY Sorbents, 5.5 gal (US), 7 1/2 in x 10 in, Universal, Gray, Polypropylene (SRP100)
- BRADY Sorbents, 19 gal (US), 15 in x 150 ft, Oil, White, Polypropylene (OP315P)
- BRADY Sorbents, 55 gal (US), 28 1/2 in x 150 ft, Universal, Light Blue, Polypropylene (RFDP328DP)
- BRADY Sorbents, 20.5 gal (US), 15 in x 17 in, Oil, White, Polypropylene (BPO100)
- BRADY Sorbents, 39 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (MRO150DND)
- BRADY Sorbents, 20.5 gal (US), 15 in x 17 in, Universal, Gray, Polypropylene (BPU100)
- BRADY Sorbents, 81 gal (US), 3 in x 42 in, Universal, White, Polypropylene (BSC40)
- Brady Sorbents