Shop All Sorbents
Brady
Sorbents, 15 in W x 17 in L, Yellow, Polypropylene
Mfr # BPH100
Zoro # G308584544
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Yellow
- Size 15 in W x 17 in L
- Length 17 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in W x 17 in L |
Length | 17 in |
Width | 15 in |
Details
Item | Sorbents |
Material | Polypropylene |
Color | Yellow |
Sorbent Capacity | 20 gal (US) |
Includes | 100 Pads |
Application | Absorbents and Spill Control |
Features | Dimpled;High-Linting |
Volume Absorbed Per Sock/Boom | 20 gal |
Description
The BASIC Series from SPC is a value-priced absorbent, featuring an economical single-ply construction. Surfactant-treated, brightly colored absorbent picks up a wide range of aggressive chemicals while remaining chemically inert. Heavy weight - specifically designed for continuous leaks and larger spills so you use less material. BASIC Series meltblown polypropylene absorbents feature economical, single-ply construction. Perforations provide cost control and reduce waste by allowing you to use only what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Mold/Mildew Remover 32Oz (7010)
- 3M General Purpose Cleaner, 2L Bottle (8L)
- HARPER WHISK BROOM CORN 8""HW (10779)
- SAFE STEP 56840 Ice Melter, Crystalline Solid, White, 40 lb Pail (806733)
- BRADY Sorbents, 15 in W x 150 ft L, Gray, Polypropylene (BRU152)
- BRADY Sorbents, 4 in W x 4 in L, Green, Polypropylene (SRPH144)
- PIG Sorbents, 4 gal, 3 ft x 50 ft, Universal, Black, Polypropylene (GRPAM36201-BK)
- PIG Sorbents, 16 gal, 15 in x 150 ft, Oil, White, Polypropylene (MAT446)
- SPILLTECH Sorbents, 59 gal, 30 in x 300 ft, Oil, White, Polypropylene (WRB300S)
- NOVUS PRODUCTS Sorbents, Universal, Tan (SGB-32)
- ABSORBENT SPECIALTY PRODUCTS Stall Dry Absorbent & Deodorizer (W135)
- Brady Sorbents