Shop All Sorbents
Brady
Sorbents, 15 in W x 150 ft L, Gray, Polypropylene
Mfr # BRU152
Zoro # G608584503
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Gray
- Size 15 in W x 150 ft L
- Length 150 ft
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in W x 150 ft L |
Length | 150 ft |
Width | 15 in |
Details
Item | Sorbents |
Material | Polypropylene |
Color | Gray |
Sorbent Capacity | 38 gal (US) |
Includes | 2 Rolls |
Application | Absorbents and Spill Control |
Features | Dimpled;High-Linting |
Volume Absorbed Per Sock/Boom | 38 gal |
Description
The BASIC Series from SPC is a value-priced absorbent, featuring an economical single-ply construction. Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids. Heavy weight - specifically designed for continuous leaks and larger spills so you use less material. BASIC Series meltblown polypropylene absorbents feature economical, single-ply construction. Perforations provide cost control and reduce waste by allowing you to use only what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Terry Polishing Hand Towel Red , 12PK (N030-R1627-4)
- WEIMAN Hardwood Floor Cleaner, 32 oz Squeeze Bottle (522EA)
- TOUGH GUY Soap Pad, 3-1/2"L, 3-1/2"W, Grn/Wh, PK5 (2NTJ5)
- TIDE High Efficiency Laundry Detergent, 92 oz Jug, Liquid, Original, Blue, 4 PK (87549)
- BRADY Sorbents, 4 in W x 4 in L, Green, Polypropylene (SRPH144)
- BRADY Sorbents, 15 in W x 17 in L, Yellow, Polypropylene (BPH100)
- PIG Sorbents, 9 gal, 15 in x 75 ft, Universal, Gray, Polypropylene (MAT140)
- ZEP Sorbents, Oil-Based Liquids, Brown (962201)
- BRADY Sorbents, 28 gal, 15 in x 19 in, Harsh Chemicals, Black, Red, Yellow, Polypropylene (CH200)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 12 gal. per Pkg, Oil, White, 50 Pack (WPB50M)
- OIL-DRI Sorbents, 3 gal, Universal, Brown, Red (I06032)
- Brady Sorbents