Shop All Sorbents
Brady
Sorbents, 12 gal, 3 in x 48 in, Harsh Chemicals, Black, Red, Yellow, Polypropylene
Mfr # CH412
Zoro # G2765152
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polypropylene Skin
- Volume Absorbed per Pkg. 12 gal
- Volume Absorbed (Pack, Each) 12 gal/pk; 1 gal/sock
- Color Black, Red, Yellow
- Size 3 in x 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 3 in x 48 in |
Length | 4 ft |
Diameter | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Aggressive Chemicals, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 12 gal, Color/Pattern Black, Red, Yellow, Filler Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Dust Pan-Lobby For - Part# Rbmd2531 (RBMD2531)
- VIKAN VIKAN Yellow 20" Polypropylene Floor Squeegee (77536/29366)
- VIVA Signature Cloth Paper Towels, 24PK (VI572665)
- SCOTT Coreless, 2 Ply, 1000 Sheets, White, 36 PK (4007)
- BRADY Sorbents, 80 gal, 30 in x 300 ft, Harsh Chemicals, Black, Red, Yellow, Polypropylene (CH303)
- BRADY Sorbents, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15)
- BRADY Sorbents, 3 gal, 7 1/2 in x 50 ft, Universal, Gray, Polypropylene (SRP75P)
- BRADY Sorbents, 30 gal, 3 in x 48 in, Universal, Gray, Polypropylene (AW430)
- BRADY Sorbents, 28 gal, 18 in x 18 in, Oil, White, Polypropylene (OIL1818)
- BRADY Sorbents, 12 gal, 3 in x 12 ft, Universal, Gray, Polypropylene (AW124)
- SPILLTECH Sorbents, 10 gal, 3 in x 42 in, Universal, Gray, Polypropylene (CCSO20)
- Brady Sorbents