Shop All Sorbents
Brady
Sorbents, 12 gal, 15 in x 73 ft, Universal, Gray, Polypropylene
Mfr # MRO15-DPS
Zoro # G5834911
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 12 gal
- Material Polypropylene
- Color Gray
- Weight 15 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 73 ft |
Length | 876 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 12 in |
Perforation Along Width | 7 1/2 in |
Perforation Along Length | 12 in |
Roll Length | 73 ft |
Roll Width | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 73 ft, Volume Absorbed per Pkg. 12 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Window Squeegee, 16", Stainless Steel (PR400)
- TRIMACO FireRetardnt Surfce Protectn, 393ftLx3ftW (87010)
- BRADLEY Toilet Tissue Disp, Dual Roll (5126-520000)
- SMC Compact Guided Air Cylinder, 30mm Stroke (MGPL20-30Z)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MRO100)
- BRADY Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO30P)
- BRADY Sorbents, 41 gal, 30 in x 30 in, Universal, Gray, Polypropylene (MRO50)
- BRADY Sorbents, 12 gal, 3 in x 48 in, Harsh Chemicals, Green, Polypropylene (HAZ412)
- BRADY Sorbents, 62 gal, 28 1/2 in x 150 ft, Universal, White, Cellulose (RFP28-DP)
- BRADY Sorbents, 40 gal, 3 in x 42 in, Universal, White, Polypropylene (BSC20)
- CONDOR Sorbents, 43 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR07)
- Brady Sorbents