Shop All Sorbents
Brady
Sorbents, 12 gal, 15 in x 50 ft, Oil, White, Polypropylene
Mfr # OP550
Zoro # G2620825
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 12 gal
- Volume Absorbed (Pack, Each) 12 gal/pk
- Color White
- Weight 15 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 50 ft |
Length | 600 in |
Width | 15 in |
Perforated Size | 15 in x 18 in |
Perforation Along Length | 18 in |
Roll Width | 15 in |
Roll Length | 50 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 50 ft, Volume Absorbed per Pkg. 12 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 15 in x 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Blue, 19 57/64 in L Overall (53783)
- BISSELL CleanView Bagless Corded Allergen Filter Upright Vacuum (3057)
- ZORO SELECT Sponge Air Freshener Tub, 8 oz (0000101-1)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Red (Red-Orig-Red-2-4-Lim-Short)
- BRADY Sorbents, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15-DP)
- BRADY Sorbents, 47 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (HT30)
- BRADY Sorbents, 12 gal, 15 in x 73 ft, Universal, Gray, Polypropylene (MRO15-DPS)
- BRADY Sorbents, 38 gal, 18 in x 18 in, Universal, Blue, Gray, Cotton, Polyester (RAG1818)
- BRADY Sorbents, 40 gal, 3 in x 42 in, Universal, White, Polypropylene (BSC20)
- BRADY Sorbents, 20 gal, 15 in x 19 in, Oil, White, Polypropylene (OP300)
- XSORB Sorbents, 9 oz, Universal, White, 9 PK (XN09PC-9)
- Brady Sorbents