Shop All Sorbents
Brady
Sorbents, 11 gal, 7 1/2 in x 10 in, Oil, White, Polypropylene
Mfr # SRPO200
Zoro # G7453896
original price:
$69.65
9% off
new price: $63.29
/pk 200, $0.32/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 11 gal
- Material Polypropylene
- Color White
- Perforations No
- Size 7 1/2 in x 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7 1/2 in x 10 in |
Length | 10 in |
Width | 7 1/2 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 7 1/2 in x 10 in, Volume Absorbed Per Pad 14 oz, Volume Absorbed per Pkg. 11 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 150 Wipes, 9 in x 9 in (CH709.14)
- ONE SHOT 1 Shot Concentrated Solar Panel Cleaner with Mixing Hose End Sprayer (1S-SPHEC)
- ODOBAN 9705D62-5A12 5 oz. Fresh Linen One Shot Total Release Fogger Odor Bomb, 12PK (7299705D62)
- VIKAN 1025mm Color Coded Handle, 1 1/4 in Dia, Blue, Stainless Steel (29833)
- BRADY Sorbents, 5 gal, 7 1/2 in x 10 in, Oil, White, Polypropylene (SRPO100)
- BRADY Sorbents, 8 gal, 15 in x 50 ft, Universal, Gray, Polypropylene (HT550)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO350)
- BRADY Sorbents, 18 gal, 15 in x 150 ft, Oil, White, Polypropylene (SXT15P)
- BRADY Sorbents, 12 gal, 5 in x 18 in, Oil, White, Polypropylene (SPC518)
- BRADY Sorbents, 25 gal, 3 ft x 100 ft, Universal, Black, Polypropylene (BSM100)
- SUPERCLEAN FLOOR ABSORBENT 3LB (701015)
- Brady Sorbents