Brady

Sorbent Sock, 20 gal, 3 in x 42 in, Universal, Gray (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Sorbents

Key Features

  • Composition Detail Corn Cob Filler
  • Volume Absorbed per Pkg. 20 gal
  • Volume Absorbed (Pack, Each) 20 gal/pk; 0.5 gal/sock
  • Color Gray
  • Size 3 in x 42 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Brady
  • MFR # SW46
  • Zoro # G0434795
  • UPC #
    662706831014
  • Country of Origin United States
  • Category Sorbents

Dimensions

Size 3 in x 42 in
Length 42 in
Width 3 in
Diameter 3 in

Description

Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Non-Aggressive Chemicals, Petroleum Based Chemicals, Water Base Chemical Fluids, Size 3 in x 42 in, Volume Absorbed Per Sock/Boom 0.5 gal, Volume Absorbed per Pkg. 20 gal, Color/Pattern Gray, Filler Material Corn Cob, Sock/Boom Profile Round, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products