Shop All Coronavirus & Social Distancing Signs
Brady
Social Distancing Seat Markers, 6" H, PK20, 170584
Mfr # 170584
Zoro # G8421918
product price: $170.99
/pk 20, $8.55/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Material Vinyl
- Sign Mounting Style With Mounting Holes
- Sign Background Color White
- Width 6"
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170584
- Zoro # G8421918
- UPC # 754473647629
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 6" |
Height | 6" |
Details
Item | Social Distancing Seat Markers |
Sign Material | Vinyl |
Sign Mounting Style | With Mounting Holes |
Sign Background Color | White |
Legend | No Legend |
Header | No Header |
Printed Language | No Text |
Description
Social Distancing Seat Markers, Sign Subject Matter Social Distancing, Height 6 in, Width 6 in, Sign Material Vinyl, Sign Mounting Style With Mounting Holes, Header No Header, Legend X Mark, Printed Language No Text, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES 2-Worker Manifold, Ind Interchange (9891-02 IND INTRCHNG)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116B/10)
- 5.11 Pouch, Nylon, Black (56321)
- INDUSTRIAL SCIENTIFIC iAssign Standard Tag, 10 pcs. (18109417)
- BRADY COVID-19 Awareness Sign, 10" W x 14" H, English, Polystyrene (170280)
- BRADY For The Safety Of Our Customers Sign, 170174 (170174)
- BRADY For The Safety Of Our Customers Sign, 170175 (170175)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- BRADY For The Safety Of Our Customers Sign, 170178 (170178)
- BRADY Safety First Social Distancing Banner Sign Vinyl 60 in H x 24 in W BK on WH (170704)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Red (M641RDPB)
- Brady Coronavirus & Social Distancing Signs