Shop All Floor Signs
Brady
Social Distancing Floor Sign, 14 in H, 18 in W, Vinyl, English, 170260
Mfr # 170260
Zoro # G6624564
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18 in
- Height 14 in
- Sign Material Vinyl
- Sign Mounting Style Adhesive Floor
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170260
- Zoro # G6624564
- UPC # 754473642501
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 18 in |
Height | 14 in |
Details
Item | Social Distancing Floor Sign |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Floor |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Color | Red, White |
Material | Vinyl |
Number of Panels | 0 |
Sign Legend | Thank You For Practicing Social Distancing |
Sign Header | No Header |
Product Type | Social Distancing Floor Sign |
Description
Printed Language English, Sign Header No Header, Sign Legend Thank You For Practicing Social Distancing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOEHLER BRIGHTSTAR Personal Safety Beacon, Metal Clip, Blue (71000B)
- BULLARD Filter, Threaded, HEPA, Magenta, 6 PK, NIOSH 42 CFR 84 (PAPRFC3)
- HEROS PRIDE Tie Bar, 5/16in. x 2in., Nickel (4009N)
- MICRO-TOUCH MicroTouch 430, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (313021)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Yellow, 3" W, 66-3131-50-618 (66-3131-50-618)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-125 (FS-17-125)
- Brady Floor Signs