Shop All Facility Signs
Brady
Smoking Area Sign, 7 in Height, 5 in Width, Vinyl, Rectangle, English
Mfr # 123056
Zoro # G8633541
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header warning
- Legend Smoking Is Allowed In This Establishment
- Height 7 in
- Sign Shape Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123056
- Zoro # G8633541
- UPC # 754473719685
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 5 in |
Height | 7 in |
Details
Item | Smoking Area Sign |
Header | warning |
Legend | Smoking Is Allowed In This Establishment |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Black |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.004 in |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Sign Legend Color | White |
Operating Temp. Range | -40 Degrees to 180 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Background Color | Black, Orange |
Header Legend Color | Black |
Double-Sided | No |
OSHA Compliant | Yes |
Sign Legend Text Color | White |
Description
Smoking Area Sign, Sign Subject Matter No Smoking, Height 7 in, Width 5 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Warning, Legend Smoking Is Allowed In This Establishment, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWS Anti-Slip Footwear, Black, Womens, PR (13021)
- CENTURION Label Monarch White 1131Gn (1131WINK)
- NOTRAX Knee RX Kneeling Mat, Nitrile/PVC Sponge Kneeling Pad, 12 in L x 22 in W, Built-In Handle, Black (950S1222BL)
- CONDOR Cut-Resistant Gloves, M/8, PR (61CV80)
- BRADY Sign, Facility, Must Wash Hands, 10X7, Sign Material: Aluminum, 47646 (47646)
- BRADY Sign, Eye Wash, 7X10", Wht/Grn, Sym, Surf, 42744 (42744)
- BRADY Service Sign, 7" Height, 10" Width, Plastic, Rectangle, English (25050)
- BRADY Restroom Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English, Spanish (124153)
- BRADY Sign, Caution, 7X10", Black/Yellow, Legend: Watch Your Head, 127718 (127718)
- BRADY Fire Emergency Sign, 7 x 10In, R/GRN, ENG, 90948 (90948)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471W27 (471W27)
- Brady Facility Signs