Shop All Facility Signs
Brady
Smoking Area Sign, 7 in Height, 5 in Width, Aluminum, Rectangle, English
Mfr # 123059
Zoro # G8445129
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Smoking Is Allowed In This Establishment
- Width 5 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123059
- Zoro # G8445129
- UPC # 754473719715
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 5 in |
Height | 7 in |
Details
Item | Smoking Area Sign |
Header | Warning |
Legend | Smoking Is Allowed In This Establishment |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Black |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Legend Color | Black |
Header Background Color | Black, Orange |
ANSI Compliant | Yes |
Double-Sided | No |
Sign Legend Color | White |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Sign Legend Text Color | White |
Description
Smoking Area Sign, Sign Subject Matter No Smoking, Height 7 in, Width 5 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Smoking Is Allowed In This Establishment, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE)
- ACCUFORM OSHA CAUTION SAFETY LABEL DO NOT LEQM004XVE (LEQM004XVE)
- DEFENDER SAFETY H1-EH, Electrical Shock Protection, Safety Helmet Type 1, Class E, ANSI Z89 & EN 397 Rated (H1-EH-04)
- ANGRY BULL BARRICADES Steel Barricade, Orange Powder Coated Steel, 44 in. H, 8.5 ft. L, 26 in. W, Orange (AC-HDX85-FL-OR)
- BRADY Facility Sign, 10" H, 14" W, Fiberglass, Legend: Main Office, 132106 (132106)
- BRADY Facility Sign, 14X10, English, 38072 (38072)
- BRADY First Aid Sign, 5" Height, 14" Width, Plastic, Rectangle, English (85478)
- BRADY Restroom Sign, Bilingual, Poly, 14 x10 in, 125540 (125540)
- BRADY Emergency Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English (90551)
- BRADY Sign, First Aid, 8"X8", Acrylic, L0AE01A (L0AE01A)
- ZING Safety Shower Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2528)
- Brady Facility Signs