Shop All Facility Signs
Brady
Smoking Area Sign, 14 in H, 10" W, Plastic, Rectangle, English, 103844
Mfr # 103844
Zoro # G1213464
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Designated Smoking Area Please Use Ashtrays
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 103844
- Zoro # G1213464
- UPC # 754473195069
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Smoking Area Sign |
Header | No Header |
Legend | Designated Smoking Area Please Use Ashtrays |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Sign Legend Color | White |
Legend Style | Symbol and Text |
Sign Legend Text Color | White |
Description
Smoking Area Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Designated Smoking Area Please Use Ashtrays, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL + HOWELL Tacglasses Day Vision Glasses (TAC1790)
- JUSTRITE Corrosive Safety Cabinet, 30 gal., Manual (893002)
- BRADY Number Tag, Brass, Series FP 051-075, PK25 (23669)
- DIXON Air King 4 Lug FNPT End, 1-1/2" (AM23)
- BRADY DANGER SIGN 10X7, Header Legend Color: White, 126223 (126223)
- BRADY Caution Sign, 7"HX10"W, Low Headroom, 143990 (143990)
- BRADY Restroom Sign, Eng, Plastic, 7 x10, Wht/Blue, 123880 (123880)
- BRADY Facility Sign, 10" H, 14" W, Fiberglass, Legend: Main Office, 132106 (132106)
- BRADY Sign, Restroom, Bilingual, Plastic, 10 X7", 125536 (125536)
- BRADY Caution Sign, 7X10", Bk/Yel, Eng, Text, Legend: Floor Load Limit Not To Exceed ____Lbs. Sq. Ft. (85580)
- SIGNMISSION OSHA Notice Sign, 18" Height, NOTICE Danger Keep Clear Of Swing Radius Of Cranes Sign, Landscape (OS-NS-D-1824-L-15392)
- Brady Facility Signs