Shop All Traffic Signs
Brady
Slow Moving Vehicle Sign, 14 in Height, 16 in Width, Steel, No Text
Mfr # 57894
Zoro # G1213029
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Width 16 in
- Height 14 in
- Sign Material Steel
- Printed Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 57894
- Zoro # G1213029
- UPC # 754473578947
- Country of Origin Mexico
- Category Traffic Signs
Dimensions
Width | 16 in |
Height | 14 in |
Details
Item | Slow Moving Vehicle Sign |
Header | No Header |
Legend | Slow Moving Vehicle Pictogram |
Sign Material | Steel |
Printed Language | No Text |
Sign Background Color | Red |
Glow-in-the-Dark | No |
UV Resistant | No |
Symbol | Triangle |
Sign Legend Color | Orange |
Legend Style | Symbol |
Sign Legend Text Color | Orange |
Description
Slow Moving Vehicle Sign, Height 14 in, Width 16 in, Sign Material Steel, Printed Language No Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Hooded Disposable Coveralls, 2XL, 25 , White, Microporous Film Laminate, zipper (41507)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- WOLVERINE Size 11 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- XPOSE SAFETY Retractable Cone Bar, PVC, 72-120" L, Orange/White (CBO72/120-1-X)
- BRADY Traffic Sign, 24 in H, 24" W, Aluminum, Diamond, No Text, 124609 (124609)
- BRADY Traffic Sign, 18 in H, 12" W, Aluminum, Rectangle, English, 129432 (129432)
- BRADY Traffic Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 129493 (129493)
- BRADY Traffic Sign, 18 in H, 12 in W, Plastic, Rectangle, English, 124465 (124465)
- BRADY Traffic Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 129499 (129499)
- BRADY Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 80117 (80117)
- NMC School Mutcd Sign (TM604DG)
- Brady Signs