Shop All Sign Slider Inserts
Brady
Slider Insert, Text and Symbol, Blue/White
Mfr # 140751
Zoro # G9400684
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Every Person Has The Responsibility and Authority to Stop Work In An Unsafe Situation
- Language English
- Material B-401 Plastic
- Legend/Background Color Blue/White
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 140751
- Zoro # G9400684
- UPC # 754473939205
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 6 in |
Width | 23 7/8 in |
Description
Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Every Person Has The Responsibility And Authority To Stop Work In An Unsafe Situation, Sign Legend Background Color White, Sign Legend Text Color Blue, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Body Spray Kit (8901RFK)
- MILWAUKEE TOOL Front Brim Blue Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1224)
- EAR Ear 247-318-1002 Push Ins Uncorder Ear Plugs Nrr 28Db (247-318-1002)
- SPEAKMAN Select Series SE-603 Emergency Combination Shower & Eye/face Wash (SE-603)
- BRADY Slider Insert, B-401 Plastic, 6inH, English (140772)
- BRADY Slider Insert, B-401 Plastic, 3 in. H, Text (140762)
- BRADY Slider Insert, Photography is Not Allowed (140760)
- BRADY Slider Insert, B-401 Polystyrene, 6 in. H (140758)
- COL-MET Vinyl Sign Cards (PC 7-5)
- COL-MET Vinyl Sign Cards (PC 11-7)
- Brady Sign Slider Inserts