Shop All Sign Slider Inserts
Brady
Slider Insert, Text and Symbol, 23-7/8in W
Mfr # 140790
Zoro # G9401384
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No High Heel, Open Toe, Open Heel Or Tennis (Athletic) Shoes, Sandals, Shorts Or Sleeveless Shirts
- Language English
- Material B-555 Aluminum
- Legend/Background Color Black and Red/White
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 140790
- Zoro # G9401384
- UPC # 754473939588
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 6 in |
Width | 23 7/8 in |
Description
Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend No High Heel, Open Toe, Open Heel Or Tennis (Athletic) Shoes, Sandals, Shorts Or Sleeveless Shirts, Sign Legend Background Color White, Sign Legend Text Color Black, Red, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XS, 100 PK, Beige (EV-2050-XS)
- TINGLEY Iron Eagle Plain Front Overall, Gold/Yellow, Premium Snap-Lock Suspender Buckles, Size Large (O22007)
- MCR GLOBAL US Faceshield Visor, , Dark Green, Polycarbonate, 8 in H x 15-1/2 in W x 0.04 in THK Visor, 25PK (181542)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Red (H1-CH-04)
- BRADY Slider Insert, B-401 Plastic, 6inH, English (140772)
- BRADY Slider Insert, B-401 Polystyrene, 6 in. H (140758)
- BRADY Slider Insert, B-401 Plastic, 3 in. H, Text (140762)
- BRADY Slider Insert, Photography is Not Allowed (140760)
- COL-MET Vinyl Sign Cards (PC 5-4)
- COL-MET Vinyl Sign Cards (PC 7-5)
- COL-MET Vinyl Sign Cards (PC 11-7)
- Brady Sign Slider Inserts