Shop All Sign Slider Inserts
Brady
Slider Insert, Plastic, 6inH x 23-7/8inW
Mfr # 140771
Zoro # G9402757
product price: $15.92
/ea
$15.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Use of Cellular Phones Prohibited
- Language English
- Material B-401 Plastic
- Legend/Background Color Black and Red/White
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 140771
- Zoro # G9402757
- UPC # 754473939403
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 6 in |
Width | 23 7/8 in |
Description
Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Use Of Cellular Phones Prohibited, Sign Legend Background Color White, Sign Legend Text Color Black, Red, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Cowhide, White, S, PR (1935S)
- UNITED Lab Coat, S, White, 36in, Buttons, 3 Pockets (LCLS01)
- BRADY Label, 1 1/2 in W, Black; White (M6-30-423-INSP)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Yellow Mesh Safety Vest - 2X-Large/3X-Large (48-73-5173)
- BRADY Slider Insert, B-401 Plastic, 3 in. H, Text (140762)
- BRADY Slider Insert, B-401 Plastic, 6inH, English (140772)
- BRADY Slider Insert, B-401 Polystyrene, 6 in. H (140758)
- BRADY Slider Insert, Photography is Not Allowed (140760)
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- COL-MET Vinyl Sign Cards (PC 11-7)
- COL-MET Vinyl Sign Cards (PC 7-5)
- Brady Sign Slider Inserts