Shop All Sign Slider Inserts
Brady
Slider Insert, Plastic, 6in H x 23-7/8in W
Mfr # 140776
Zoro # G9400842
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Respirators are Required In This Area
- Language English
- Material B-401 Plastic
- Legend/Background Color Blue/White
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 140776
- Zoro # G9400842
- UPC # 754473939441
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 6 in |
Width | 23 7/8 in |
Description
Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Respirators Are Required In This Area, Sign Legend Background Color White, Sign Legend Text Color Blue, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Contractor Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Misc - Contractor Parking Only (A-1218 Misc - Contractor Parking Only)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR (S18TAGGFN10)
- LABELMASTER Full Frame Trailer Flip Plcard, 13-1/2inH (81-8FO)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC308 (LELC308)
- BRADY Slider Insert, Photography is Not Allowed (140760)
- BRADY Slider Insert, B-401 Plastic, 3 in. H, Text (140762)
- BRADY Slider Insert, B-401 Polystyrene, 6 in. H (140758)
- BRADY Slider Insert, B-401 Plastic, 6inH, English (140772)
- COL-MET Vinyl Sign Cards (PC 11-7)
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- COL-MET Vinyl Sign Cards (PC 5-4)
- Brady Sign Slider Inserts