Shop All Sign Slider Inserts
Brady
Slider Insert, Hand Protection is Rquired
Mfr # 140798
Zoro # G9401454
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Proper Hand Protection is Required for All Tasks Except When Working with Rotating Equipment
- Language English
- Material B-555 Aluminum
- Legend/Background Color Blue/White
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 140798
- Zoro # G9401454
- UPC # 754473939663
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 6 in |
Width | 23 7/8 in |
Description
Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Proper Hand Protection Is Required For All Tasks Except When Working With Rotating Equipment, Sign Legend Background Color White, Sign Legend Text Color Blue, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO GLOVES DRVR GOLD L (50BT-L)
- SHOWA Cut Res Gloves, Nitrile, L, Blue, PR (7166-10)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62826-00US)
- PROJEX Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (97-972)
- BRADY Slider Insert, B-401 Plastic, 3 in. H, Text (140762)
- BRADY Slider Insert, Photography is Not Allowed (140760)
- BRADY Slider Insert, B-401 Plastic, 6inH, English (140772)
- BRADY Slider Insert, B-401 Polystyrene, 6 in. H (140758)
- COL-MET Vinyl Sign Cards (PC 11-7)
- COL-MET Vinyl Sign Cards (PC 5-4)
- COL-MET Vinyl Sign Cards (PC 7-5)
- Brady Signs