Shop All Sign Slider Inserts
Brady
Slider Insert, Dust Masks Required, 6 in H
Mfr # 140803
Zoro # G9400964
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Dust Masks are Required In This Area
- Language English
- Material B-401 Plastic
- Legend/Background Color Blue/White
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 140803
- Zoro # G9400964
- UPC # 754473939717
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 6 in |
Width | 23 7/8 in |
Description
Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Dust Masks Are Required In This Area, Sign Legend Background Color White, Sign Legend Text Color Blue, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRABBERS Work Boots, Plain, Women, 7.5, W, Textured, PR (G124)
- KENT SPORTING GOODS Search And Rescue Commercial Vest - Medium (150400-200-030-12)
- RINGERS GLOVES Le Duty Gloves Xs (507-07)
- CONDOR Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, XL (10), 50 PK, Blue (48UN18)
- BRADY Slider Insert, B-401 Polystyrene, 6 in. H (140758)
- BRADY Slider Insert, Photography is Not Allowed (140760)
- BRADY Slider Insert, B-401 Plastic, 6inH, English (140772)
- BRADY Slider Insert, B-401 Plastic, 3 in. H, Text (140762)
- COL-MET Vinyl Sign Cards (PC 11-7)
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- COL-MET Vinyl Sign Cards (PC 7-5)
- Brady Sign Slider Inserts