Shop All Sign Slider Inserts
Brady
Slider Insert, Dust Masks are Required
Mfr # 140777
Zoro # G9400851
original price:
$17.69
6% off
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Dust Masks are Required At All Times
- Language English
- Material B-401 Plastic
- Legend/Background Color Blue/White
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 140777
- Zoro # G9400851
- UPC # 754473939458
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 6 in |
Width | 23 7/8 in |
Description
Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Dust Masks Are Required At All Times, Sign Legend Background Color White, Sign Legend Text Color Blue, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Full-Dip Gloves, Gray, Knit, L, PR (068-10)
- 3M DBI-SALA Advanced Floor Mount Sleeve Davit Base (8518347)
- CONDOR Coated Gloves, Nylon Span, Nitrile, XL, PR (60WF90)
- BRADY Label, 1 1/2 in W, Clear; White (M7-33-427)
- BRADY Slider Insert, B-401 Plastic, 6inH, English (140772)
- BRADY Slider Insert, Photography is Not Allowed (140760)
- BRADY Slider Insert, B-401 Plastic, 3 in. H, Text (140762)
- BRADY Slider Insert, B-401 Polystyrene, 6 in. H (140758)
- COL-MET Vinyl Sign Cards (PC 7-5)
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- Brady Sign Slider Inserts