Shop All Sign Slider Inserts
Brady
Slider Insert, Black and Yellow/White
Mfr # 140766
Zoro # G9400797
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Be Aware of Overhead Cranes and Avoid Suspended Loads
- Language English
- Material B-401 Plastic
- Legend/Background Color Black and Yellow/White
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 140766
- Zoro # G9400797
- UPC # 754473939359
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 6 in |
Width | 23 7/8 in |
Description
Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Be Aware Of Overhead Cranes And Avoid Suspended Loads, Sign Legend Background Color White, Sign Legend Text Color Black, Yellow, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Orange, Fits Hat Size 6-1/2 to 7-1/2 (23Z352)
- SUNDSTROM SAFETY Sundstrom® Peel Offs For SR 570, Transparent, Pack of 10 (T06-0601)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (456W STD ORG)
- SOUND STOPPER Noise Reduction Panel, 25ftL, Gray, Fbrglss (15012448)
- BRADY Slider Insert, B-401 Plastic, 6inH, English (140772)
- BRADY Slider Insert, Photography is Not Allowed (140760)
- BRADY Slider Insert, B-401 Plastic, 3 in. H, Text (140762)
- BRADY Slider Insert, B-401 Polystyrene, 6 in. H (140758)
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- COL-MET Vinyl Sign Cards (PC 11-7)
- COL-MET Vinyl Sign Cards (PC 5-4)
- Brady Sign Slider Inserts