Shop All Sign Slider Inserts
Brady
Slider Insert, B-555 Aluminum, 6 in. H
Mfr # 140818
Zoro # G9400632
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend This is A Smoke Free Workplace
- Language English
- Material B-555 Aluminum
- Legend/Background Color Black and Red/White
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 140818
- Zoro # G9400632
- UPC # 754473939861
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 6 in |
Width | 23 7/8 in |
Description
Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend This Is A Smoke Free Workplace, Sign Legend Background Color White, Sign Legend Text Color Black, Red, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Bifocal Reading Glasses, Diopter +2.0 (SF420AF)
- 3M PROTECTA Full Body Harness, S, Polyester (1161541M)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (FUS30S-HP)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61650)
- BRADY Slider Insert, B-401 Plastic, 3 in. H, Text (140762)
- BRADY Slider Insert, Photography is Not Allowed (140760)
- BRADY Slider Insert, B-401 Plastic, 6inH, English (140772)
- BRADY Slider Insert, B-401 Polystyrene, 6 in. H (140758)
- COL-MET Vinyl Sign Cards (PC 5-4)
- COL-MET Vinyl Sign Cards (PC 7-5)
- COL-MET Vinyl Sign Cards (PC 11-7)
- Brady Signs