Shop All Sign Slider Inserts
Brady
Slider Insert, B-401 Plastic, White, Text
Mfr # 140807
Zoro # G3467269
product price: $10.16
/ea
$10.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Blank
- Material B-401 Plastic
- Legend/Background Color White
- Height 3 in
- Width 23 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 140807
- Zoro # G3467269
- UPC # 754473939755
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 3 in |
Width | 23 7/8 in |
Description
Slider Insert, Horizontal Rectangle, No Text, Sign Format ANSI/OSHA Format, Sign Legend Background Color White, Sign Legend Style Blank, Height 3 in, Width 23 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Rain Coat, X-Large, Lime, Class 3 (650C-3 XL)
- OCCUNOMIX Knit Cap, Yellow, Universal (LUX-KCR-Y-P)
- RINGERS GLOVES Cut Resistant Impact Gloves, A2 Cut Level, Uncoated, XL, 1 PR (314-11)
- TILLMAN Cotton Welding Jacket (6230DH2X)
- BRADY Slider Insert, Photography is Not Allowed (140760)
- BRADY Slider Insert, B-401 Plastic, 3 in. H, Text (140762)
- BRADY Slider Insert, B-401 Polystyrene, 6 in. H (140758)
- BRADY Slider Insert, B-401 Plastic, 6inH, English (140772)
- COL-MET Vinyl Sign Cards (PC 11-7)
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- COL-MET Vinyl Sign Cards (PC 5-4)
- Brady Signs