Shop All Sign Slider Inserts
Brady
Slider Insert, B-401 Plastic, Blank, White
Mfr # 140808
Zoro # G9626337
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Blank
- Material B-401 Plastic
- Legend/Background Color White
- Height 4 in
- Width 23 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 140808
- Zoro # G9626337
- UPC # 754473939762
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 4 in |
Width | 23 7/8 in |
Description
Slider Insert, Horizontal Rectangle, No Text, Sign Format ANSI/OSHA Format, Sign Legend Background Color White, Sign Legend Style Blank, Height 4 in, Width 23 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Comfort Safety Glasses with Dark Shield (137661)
- SKECHERS Work Shoes, Alloy, Womens, D, Black, PR (76553-BKBL SZ 5)
- ACCUFORM SOFT ALUMINUM TAGS 34 in x 3 in STYLE TWB622 (TWB622)
- STRANCO Die Cut Letter Label, E (DBV-SINGLE-8-E)
- BRADY Slider Insert, B-401 Plastic, 6inH, English (140772)
- BRADY Slider Insert, B-401 Polystyrene, 6 in. H (140758)
- BRADY Slider Insert, Photography is Not Allowed (140760)
- BRADY Slider Insert, B-401 Plastic, 3 in. H, Text (140762)
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- COL-MET Vinyl Sign Cards (PC 11-7)
- COL-MET Vinyl Sign Cards (PC 7-5)
- Brady Sign Slider Inserts