Shop All Sign Slider Inserts
Brady
Slider Insert, Aluminum, Information, 3in H
Mfr # 140787
Zoro # G9400982
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Mandatory Action Caution Prohibition Environmental
- Language English
- Material B-555 Aluminum
- Legend/Background Color Black, Blue, Green, Red and Yellow/White
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 140787
- Zoro # G9400982
- UPC # 754473939557
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 3 in |
Width | 23 7/8 in |
Description
Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Mandatory Action Caution Prohibition Environmental, Sign Legend Background Color White, Sign Legend Text Color Black, Blue, Green, Red, Yellow, Sign Legend Style Text, Height 3 in, Width 23 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Emergency Instructions In Case Of Fire, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-SI-A-1014-L-11436)
- BANNER STAKES Belt Barrier, Caution - Cuidado (PL4107)
- MAGID 1837Grtw Fr Welding Jacket W/Ansi Cut Level 4 Sleeves And Fr Mesh Back (1837GRTW-2XL)
- ZORO SELECT Traffic Cone, 7 lb., Lime Cone Color (RS70032C-LIME)
- BRADY Slider Insert, Photography is Not Allowed (140760)
- BRADY Slider Insert, B-401 Polystyrene, 6 in. H (140758)
- BRADY Slider Insert, B-401 Plastic, 6inH, English (140772)
- BRADY Slider Insert, B-401 Plastic, 3 in. H, Text (140762)
- COL-MET Vinyl Sign Cards (PC 11-7)
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- COL-MET Vinyl Sign Cards (PC 7-5)
- Brady Signs