Shop All Sign Slider Inserts
Brady
Slider Insert, Aluminum, 4inH x 23-7/8inW
Mfr # 140806
Zoro # G9401016
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Blank
- Material B-555 Aluminum
- Legend/Background Color White
- Height 4 in
- Width 23 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 140806
- Zoro # G9401016
- UPC # 754473939748
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 4 in |
Width | 23 7/8 in |
Description
Slider Insert, Horizontal Rectangle, No Text, Sign Format ANSI/OSHA Format, Sign Legend Background Color White, Sign Legend Style Blank, Height 4 in, Width 23 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 3XL (TCG75B-3XL+HVSL)
- PORTWEST Anti-Vibration Glove, XL (A790)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHLG0025NF)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, M (J24122)
- BRADY Slider Insert, Photography is Not Allowed (140760)
- BRADY Slider Insert, B-401 Plastic, 3 in. H, Text (140762)
- BRADY Slider Insert, B-401 Polystyrene, 6 in. H (140758)
- BRADY Slider Insert, B-401 Plastic, 6inH, English (140772)
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- COL-MET Vinyl Sign Cards (PC 11-7)
- Brady Signs