Shop All Sign Slider Inserts
Brady
Slider Insert, Alum, 23-7/8 in. W, English
Mfr # 140800
Zoro # G9401472
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Safety Glasses with Clear Lenses and Side Shields Must Be Worn At All Times
- Language English
- Material B-555 Aluminum
- Legend/Background Color Blue/White
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 140800
- Zoro # G9401472
- UPC # 754473939687
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 6 in |
Width | 23 7/8 in |
Description
Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Glasses With Clear Lenses And Side Shields Must Be Worn At All Times, Sign Legend Background Color White, Sign Legend Text Color Blue, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In., 50 ft. L (4YLJ9)
- HONEYWELL Wall Mount Eyewash Stations (32-000460-0000)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475D07 (475D07)
- RUBBERMAID Safety Cone, 36 in H, 12 1/4 in W, HDPE, Cone, English, French, Spanish, FG627600YEL (FG627600YEL)
- BRADY Slider Insert, Photography is Not Allowed (140760)
- BRADY Slider Insert, B-401 Plastic, 3 in. H, Text (140762)
- BRADY Slider Insert, B-401 Plastic, 6inH, English (140772)
- BRADY Slider Insert, B-401 Polystyrene, 6 in. H (140758)
- COL-MET Vinyl Sign Cards (PC 5-4)
- COL-MET Vinyl Sign Cards (PC 11-7)
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- Brady Signs