Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Sleeve, White, Labels/Roll: 100
Mfr # M7-750-175-344
Zoro # G308260721
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White
- Labels per Roll 100
- Application Electrical Labeling, Wire and Cable Labeling
- Shrink Ratio 3:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7-750-175-344
- Zoro # G308260721
- UPC # 888434604953
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Minimum Wire Diameter | 0.25 in |
Roll Width | 1 3/4 in |
Label Width | 1 3/4 in |
Label Height | 1 1/4 in |
Maximum Wire Diameter | 0.7 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 3/4 in x 1 1/4 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1 3/4 in |
For Wire Diameter | 0.25 in to 0.7 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-344, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Maximum Wire Gauge 0000 AWG, Minimum Wire Gauge 6 AWG, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Turnout Coat, Tan, XL, Nomex (FS1J0571)
- EAGLE EMBLEMS CAP-SNIPER II AMENDMENT (CP00810)
- KINCO Kinco Insulated Pigskin Gloves with Knit Wrist (94HK LARGE)
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. (91463)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 1500 (THT-66-427-1.5)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-425)
- BRADY Label, Silver, Labels/Roll: 750 (PTL-15-428)
- BRADY Label, White, Labels/Roll: 500 (PTL-29-483)
- BRADY Transfer Tape, Clear, Labels/Roll: Continuous (76737)
- BRADY Label, Color White, 2" W, 2" H (M7-20-424)
- BROTHER Label, Black/Yellow, .47" x 25.2 ft. (TC7001)
- Brady Label Maker Tapes, Labels, Signs & Tags