Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Sleeve, White, Labels/Roll: 100
Mfr # M7-125-1-344
Zoro # G608260667
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White
- Labels per Roll 100
- Application Electrical Labeling, Wire and Cable Labeling
- Adhesive Non-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-125-1-344
- Zoro # G608260667
- UPC # 888434603932
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Minimum Wire Diameter | 0.05 in |
Label Width | 1 in |
Maximum Wire Diameter | 0.11 in |
Roll Width | 1 in |
Label Height | 15/64 in |
For Wire Diameter | 0.046 in to 0.11 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 15/64 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-344, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 22 AWG, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 38" Waist Sz, 32" Inseam, Brn (102776-211-38x32)
- NEVS 1" wide x 60yd Lavender Labeling Tape (T-100-Lavendar)
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- PIP Electrical Rated Gloves, Class 1, Sz 11, PR (150-1-14/11)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (B30C-4000-432)
- BRADY Label, 1 in W, Clear; White (M7-64-427)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71-61-483)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-595-WT)
- BRADY Cartridge Label, Thermal-Transfer, White (M5-250-1-342)
- BRADY Printer Label, White, Labels/Roll: Continuous (B30C-2250-403-WT)
- BRADY Push Button Label, White, Labels/Roll: 500 (THTEP-169-593-.5)
- Brady Safety Labels