Shop All Heat Shrink Tubing
Brady
Sleeve, Polyolefin, Yellow, 1 3/4" W
Mfr # M7-094-175-344-YL
Zoro # G608434464
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Shrink Ratio 3:1
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Label Color Yellow
- Minimum Wire Diameter 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7-094-175-344-YL
- Zoro # G608434464
- UPC # 888434603734
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Minimum Wire Diameter | 0.02 in |
Maximum Wire Diameter | 0.08 in |
Label Height | 3/16 in |
Roll Width | 1 3/4 in |
Label Width | 1 3/4 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 3/4 in x 3/16 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1 3/4 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-344, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 28 AWG, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 90A, 3 Pole, 120/240V AC (QO390)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2 (HOM2175SB)
- FLEX-STRUT Angle, Open, 30 deg., 2-Hole (FS-5143-30 E/G)
- A-IPOWER Portable Generator, Gasoline, 3,000 W Rated, 4,000 W Surge, Recoil Start, 120V AC (AP4000)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M6-500-175-342-WT)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M7-187-1-342)
- BRADY Sleeve, Polyolefin, White, 1 3/4" W (BM-187-175-312)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (BM-250-175-342)
- BRADY Sleeve, Polyolefin, Orange, 1" W (M6-500-1-342-OR)
- BRADY Sleeve, 1 3/4 in W, 1 21/32 in H, Die-cut (M7-1000-175-342)
- QUICKCABLE Flex Tube, 3/8" Heat Shrink, Red 6", PK5 (5660-005R)
- Brady Heat Shrink Tubing