Shop All Heat Shrink Tubing
Brady
Sleeve, Polyolefin, White, 33/64" W
Mfr # BM-187-1-342-2
Zoro # G508434427
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Indoor/Outdoor Usage Indoor
- Maximum Wire Diameter 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # BM-187-1-342-2
- Zoro # G508434427
- UPC # 888434602898
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Maximum Wire Diameter | 0.15 in |
Label Width | 33/64 in |
Label Height | 21/64 in |
Minimum Wire Diameter | 0.06 in |
Roll Width | 33/64 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 33/64 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 33/64 in x 21/64 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Handle Padlock (HOM1PA)
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Vinyl, PK50 (COV1509Z1)
- GE Molded Case Circuit Breaker, THQL Series 20A, 3 Pole, 240V AC (THQL32020)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (M6-375-1-342-WT)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M6-375-175-342-WT)
- BRADY Sleeve, 1 in W, 1 1/4 in H, Die-cut (M6-750-1-342-WT)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M7-500-175-342)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-WT)
- BRADY Sleeve, 1 in W, 1 43/64 in H, Die-cut (M6-1000-1-342-WT)
- ANCOR Heat Shrink Tubing 3/16in x 3in - Red - 3 Pieces (302603)
- Brady Heat Shrink Tubing