Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Sleeve, Polyolefin, White, 1" W
Mfr # M7-250-1-7641
Zoro # G508260354
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White ( Matte )
- Labels per Roll 100
- Application Data and Telecommunications Labeling, Wire and Cable Labeling
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-250-1-7641
- Zoro # G508260354
- UPC # 888434604397
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Width | 1 in |
Label Width | 1 in |
Maximum Wire Diameter | 0.22 in |
Minimum Wire Diameter | 0.13 in |
Label Height | 7/16 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1 in |
For Wire Diameter | 0.125 in to 0.215 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 7/16 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Self-Extinguishing, UV-Resistant, Weather-Resistant, Material Series B-7641, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Half Mask Respirator, Black, S Mask Size (HM501TS)
- STRANCO Die-Cut Refl. Number Label, 7, 4In H, PK5 (DWR-4-7-5)
- DAYMARK Bib Apron, Blue, 36 In. L, 24 In. W (50362)
- CONDOR Tacky Mat, White, 24 x 30 In, PK4 (6GPZ6)
- BRADY Precut Label Roll Cartridge, Blue, Gloss (M4C-750-595-BL-WT)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (MC-750-499)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-38-423-10)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP1)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Blue (M21-500-595-BL)
- BRADY Label, White, Labels/Roll: 100 (PTL-61-483)
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-163-499-3)
- Brady Safety Labels