Shop All Heat Shrink Tubing
Brady
Sleeve, Polyolefin, White, 1" W
Mfr # BM-187-1-312
Zoro # G408434411
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Standards UL 224
- Maximum Wire Diameter 0.15 in
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BM-187-1-312
- Zoro # G408434411
- UPC # 888434602867
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Maximum Wire Diameter | 0.15 in |
Label Width | 1 in |
Label Height | 21/64 in |
Minimum Wire Diameter | 0.06 in |
Roll Width | 1 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 21/64 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-312, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3024)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1" x 1.5" x 1' (6-Pack) (G1X1.5BL6)
- SQUARE D Fuse Kit, 240VAC, 600A (DRK600)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Fxd, NO (CCS-121050)
- BRADY Sleeve, 1 3/4 in W, 1 1/4 in H, Die-cut (M6-750-175-345-WT)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-WT)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-YL)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M7-375-175-342)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-WT)
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (BM-125-175-342)
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 14 Ft, 1/4" (JTT4304F)
- Brady Heat Shrink Tubing