Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Sleeve, Polyolefin, White, 1 3/4" W
Mfr # M7-375-175-7641
Zoro # G908260336
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White ( Matte )
- Labels per Roll 100
- Application Data and Telecommunications Labeling, Wire and Cable Labeling
- Shrink Ratio 2:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-375-175-7641
- Zoro # G908260336
- UPC # 888434604694
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 3/4 in |
Maximum Wire Diameter | 0.32 in |
Roll Width | 1 3/4 in |
Minimum Wire Diameter | 0.19 in |
Label Height | 41/64 in |
For Wire Diameter | 0.188 in to 0.32 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 3/4 in x 41/64 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1 3/4 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Self-Extinguishing, UV-Resistant, Weather-Resistant, Material Series B-7641, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Pol. Brass, Cancel Symbol 🚫 (FS200-1422-V-PB-CANCEL)
- HEADLINE SIGN Century Series Reversible Open/Closed Sign, Suction Mount, 13x5, Black (4246)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116YB/9)
- CONDOR Glove Liners, Gen Purpose, Cotton/Polyester, Knit Cuff, 9 1/4 in L, White, Universal Size, 1 Pair (4T497)
- BRADY Label (M21-18-499)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M4C-500-595-CL-WT)
- BRADY Label Cartridge, Black, Labels/Roll: 100 (M71EP-169-593-BK)
- BRADY Label, Vinyl, Color Green, 2" W (M6C-2000-595-GN)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (M71C-1000-422)
- BRADY Label, 3/4 in W, White (M7-18-498)
- ZORO SELECT Printer Label, White, Labels/Roll: 950 (22D108)
- Brady Label Maker Tapes, Labels, Signs & Tags