Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Sleeve, Polyolefin, White, 1 3/4" W
Mfr # M6-750-175-342-WT
Zoro # G008260274
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White ( Matte )
- Labels per Roll 100
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Adhesive Non-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-750-175-342-WT
- Zoro # G008260274
- UPC # 888434595954
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Width | 1 3/4 in |
Minimum Wire Diameter | 0.25 in |
Maximum Wire Diameter | 0.7 in |
Label Width | 1 3/4 in |
Label Height | 1 1/4 in |
For Wire Diameter | 0.25 in to 0.7 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1 3/4 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 3/4 in x 1 1/4 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Maximum Wire Gauge 0000 AWG, Minimum Wire Gauge 6 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, SS1 Black Frame, Gray Lens, 12PK (SS112)
- WAVIAN 5.3 gal Green Cold Rolled Steel Gas Can Gasoline (2238-10)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RR)
- PIP Glove Coated, White, Seamless, M, PR (34-225/M)
- BRADY Label, White, Labels/Roll: 3000 (THT-190-492-3)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113109)
- BRADY Thermal Transfer Label, White, Labels/Roll: 250 (PTL-19-642)
- BRADY Label, 1 13/64 in W, Black (M6-167-593-BK)
- BRADY Label, Vinyl, Color White, 2" W (M6C-2000-595-WT)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (13611)
- EPSON Label Cartridge, Black on Orange, Labels/Roll: Continuous (218BOPX)
- Brady Label Maker Tapes, Labels, Signs & Tags