Shop All Heat Shrink Tubing
Brady
Sleeve, Polyolefin, White, 1 3/4" W
Mfr # BM-187-175-312
Zoro # G708434456
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Standards UL 224
- Label Height 21/64 in
- Preprinted Images None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BM-187-175-312
- Zoro # G708434456
- UPC # 888434602928
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Label Height | 21/64 in |
Minimum Wire Diameter | 0.06 in |
Roll Width | 1 3/4 in |
Maximum Wire Diameter | 0.15 in |
Label Width | 1 3/4 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 3/4 in x 21/64 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1 3/4 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-312, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 50A EXTENSION CORD W/HDL, 50', RED, BOXED (A10-5050EH)
- DISCO Pal Pacific Auto Link Fuses 60 Amp Ylw Female (2089PK)
- VAST Safety End Cap, 13/16"X1-5/8", Red, PK10 (V400NEOCPR-10)
- 3M Shrink Tubing, 0.093in ID, Clear, 6in, PK10 (FP301-3/32-6"-CLEAR-10-10 PC PKS)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-5)
- BRADY Sleeve, 1 in W, 1 1/4 in H, Die-cut (M6-750-1-342-WT)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (BM-125-1-342)
- BRADY Sleeve, 1 in W, 1 43/64 in H, Die-cut (M6-1000-1-342-WT)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-WT)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (PS-C-125-WT-J)
- RAYCHEM 5-8KV Wire Splice Kit & Heat Shrink Tubing (HVS-822S)
- Brady Heat Shrink Tubing