Shop All Heat Shrink Tubing
Brady
Sleeve, Polyolefin, Red, 1" W
Mfr # M6-125-1-342-RD
Zoro # G208434734
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red ( Matte )
- Shrink Ratio 3:1
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Recommended Ribbon M61-R4310, M61-R6610, M7-R4300, M7-R6600
- Material Series B-342
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-125-1-342-RD
- Zoro # G208434734
- UPC # 888434595312
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Label Width | 1 in |
Roll Width | 1 in |
Maximum Wire Diameter | 0.11 in |
Minimum Wire Diameter | 0.05 in |
Label Height | 15/64 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 15/64 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 22 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-1PR)
- GARDNER BENDER Knockout Seal, 3.5", PK10 (KO709)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-6B)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4-AC110/120(S))
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M7-500-1-342)
- BRADY Sleeve, Polyolefin, Green, 1 3/4" W (M6-250-175-342-GR)
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (BM-250-1-342)
- BRADY Sleeve, Polyolefin, White, 33/64" W (BM-187-1-342-2)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (PS-C-125-WT-J)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (BM-125-1-342)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 10' Long - Black (HS363-S10-BLACK)
- Brady Heat Shrink Tubing