Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Sleeve, Polyolefin, Red, 1 3/4" W
Mfr # M6-187-175-342-RD
Zoro # G508260200
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Red ( Matte )
- Labels per Roll 100
- Application Electrical Labeling, Wire and Cable Labeling
- Shrink Ratio 3:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-187-175-342-RD
- Zoro # G508260200
- UPC # 888434595404
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 21/64 in |
Label Width | 1 3/4 in |
Maximum Wire Diameter | 0.15 in |
Roll Width | 1 3/4 in |
Minimum Wire Diameter | 0.06 in |
For Wire Diameter | 0.062 in to 0.15 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 3/4 in x 21/64 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1 3/4 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Cartridge, AM, MA, Green, 4 PK, NIOSH 42 CFR 84 (SR 229)
- 3M Welding Helmet Kit, Universal, Black (38-1101-30iSW)
- ZORO SELECT Barricade Tape, Yellow/Black, 300ft x 3 In (B334Y13-200)
- MCR SAFETY ted Cotton Canvas Clute Econ Weigh, PK12 (8808S)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (M6-187-175-342-YL)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113116)
- BRADY Precut Label Cartridge, White, Gloss (M4-60-483)
- BRADY B33 Series Paper Labels 2 in H x 4 in W White 750/RL (B33-55-424)
- BRADY Label, Black/Yellow, 4 1/8" W, 2" H (BMC-2000-595-PEL)
- BRADY Label, Silver, Labels/Roll: 500 (THTEP-173-593-.5SL)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Red (M21-750-595-RD)
- Brady Label Maker Tapes, Labels, Signs & Tags