Shop All Heat Shrink Tubing
Brady
Sleeve, Polyolefin, Green, 1 3/4" W
Mfr # M6-500-175-342-GR
Zoro # G308434719
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green ( Matte )
- Shrink Ratio 3:1
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Material Properties Flame-retardant, Heat-shrinkable
- Label Media Format Die-cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-500-175-342-GR
- Zoro # G308434719
- UPC # 888434595855
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Roll Width | 1 3/4 in |
Minimum Wire Diameter | 0.19 in |
Label Height | 27/32 in |
Maximum Wire Diameter | 0.45 in |
Label Width | 1 3/4 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1 3/4 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 3/4 in x 27/32 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 8 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 10' Long - Brown (HS363-S10-BROWN)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S 62H (NC62S)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G236)
- ZORO SELECT Channel Washer, 1/2 In, Gold, PK25 (V500 1/2Y)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M7-125-1-342)
- BRADY Sleeve, 1 3/4 in W, 1 21/32 in H, Die-cut (M7-1000-175-342)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M7-094-1-342)
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (M6-125-175-342-WT)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-11)
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (M6-250-1-342-YL)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M6-375-175-342-WT)
- Brady Heat Shrink Tubing