Shop All Heat Shrink Tubing
Brady
Sleeve, Polyolefin, Green, 1 3/4" W
Mfr # M6-250-175-342-GR
Zoro # G308434702
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green ( Matte )
- Shrink Ratio 3:1
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
- Minimum Service Temperature -67 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-250-175-342-GR
- Zoro # G308434702
- UPC # 888434595534
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Label Height | 7/16 in |
Roll Width | 1 3/4 in |
Label Width | 1 3/4 in |
Minimum Wire Diameter | 0.09 in |
Maximum Wire Diameter | 0.22 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1 3/4 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 3/4 in x 7/16 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (166105-100)
- ABB Electrical Box, 22 cu in, New Work Box, 1 Gang, PVC (B122A-UPC)
- HUBBELL WIRING DEVICE-KELLEMS Miniature Push Button Switch, SPST, Black (MH11)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272N)
- BRADY Sleeve, 21/64 in H, Continuous (BM7C-187-342)
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (BM-125-175-342)
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (M6-250-1-342-WT)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (BM-250-175-342)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-WT)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (BM-187-1-342)
- QUICKCABLE Heat Shrink Tubing, 1/2", Black 6", PK5 (5669-005B)
- Brady Heat Shrink Tubing